• The item cannot be ordered due to missing prices.

Socket set 1/2 inch, Number of tools: 30

Article no.: 953751 30

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 1/2
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 1/2 in
Smallest suitable drawer front height 100 mm
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 30
Version with socket
Weight 4.046 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953751 30
EAN / GTIN 4062406157265
Manufacturer number 953751 30
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953751: 1 pc.
HOLEX bi-hexagon socket No. 642120 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
HOLEX hexagon screwdriver bit No. 643220 size 4; 5; 6; 8; 10; 12; 14: 1 pc. each
HOLEX reversible ratchet, No. 640190 size 1/2: 1 pc.
HOLEX extension No. 641020 size 75; 125; 250: 1 pc. each
HOLEX T-handle No. 641320 size 295: 1 pc.
HOLEX universal joint No. 641620 size 1/2: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart