Socket set 1/2 inch, Number of tools: 31

Article no.: 953749 31
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 1/2
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 1/2 in
Smallest suitable drawer front height 100 mm
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 31
Version with socket
Weight 4.114 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953749 31
Copy
EAN / GTIN 2050002043022
Copy
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953749: 1 pc.
STAHLWILLE bi-hex socket 1/2 inch No. 642100 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
STAHLWILLE hexagon bit socket 1/2 inch No. 643200 size 4; 5; 6; 7; 8; 10; 12; 14: 1 pc. each
STAHLWILLE reversible ratchet, 1/2 inch No. 640100 size 1/2: 1 pc.
STAHLWILLE extension No. 641000 size 75; 130; 255: 1 pc. each
STAHLWILLE T-handle No. 641300 size 300: 1 pc.
STAHLWILLE universal joint No. 641600 size 1/2: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart