{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 8×16 | |
Width | 200 mm | |
Depth | 400 mm | |
Width in G | 8 | |
Depth in G | 16 | |
Number of tools | 8 | |
Number of tools | 8 | |
Weight | 0.516 kg | |
Type of product | Rigid foam inlay |
Article number | 953420 8 | |
EAN / GTIN | 2050002004191 | |
Manufacturer | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |