Hexagon screwdriver set with T-handle, Number of tools: 9

Article no.: 953035 9
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×24
Width 250 mm
Depth 600 mm
Width in G 10
Depth in G 24
Number of tools 9
Version with screwdriver
Weight 0.851 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953035 9
Copy
EAN / GTIN 4062406154677
Copy
Manufacturer number 953035 9
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953035: 1 pc.
HOLEX hexagon screwdriver with T-handle No. 627481, size 2; 2.5; 3: 1 pc. each
HOLEX hexagon screwdriver with T-handle and ball point No. 627484 size 3; 4; 5; 6; 8; 10: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart