• The item cannot be ordered due to missing prices.

Combination spanner set, Number of tools: 9

Article no.: 952325 9

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×16
Width 150 mm
Depth 400 mm
Width in G 6
Depth in G 16
Number of tools 9
Number of tools 9
Version with spanners (ring spanners and open-ended spanners)
Weight 0.861 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952325 9
EAN / GTIN 4062406152321
Manufacturer number 952325 9

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952325: 1 pc.
GARANT combination spanner set No. 613610 size 9 (5.5; 7; 8; 10; 13; 16; 17; 18; 19): 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart