Workshop file set, Number of tools: 7

Article no.: 952263 7
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×24
Height 75 mm
Width 250 mm
Depth 600 mm
Width in G 10
Depth in G 24
Number of tools 7
Version with files
Weight 1.872 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952263 7
Copy
EAN / GTIN 2050002003583
Copy
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952263: 1 pc.
Set of files, 5 pieces, No. 517411 size 250: 1 pc.
Wire brush No. 575000 size 3: 1 pc.
File brush No. 576000 size 115×40: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart