{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Flexdek™ Connector (widthwise / lengthwise) | |
Type of lock | Replacement lock | |
Locking type | Replacement lock | |
Lock numbers individually interchangeable | no | |
Can be exchanged for lock barrel locking systems | no | |
for workstations and storage solutions from build year | 1990 | |
for workstations and storage solutions up to build year | Mid-2000 | |
Material of push handle | Plastic | |
Colour of push handle | black | |
suitable for point locking | 2-point locking | |
Made by Eurolocks | yes | |
Lock number | Series 45 | |
with designation field | no | |
Number of keys | 2 | |
The lock barrel can be fitted directly | no | |
Lock barrels can be changed | no | |
HO locking system barrels can be fitted | no | |
Type of product | Fold-out handle |
Article number | 952100 | |
EAN / GTIN | 4045197574077 | |
Manufacturer number | 536K0001BL |