{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Cushion Flex™ | |
Width | 1,250 mm | |
Depth | 500 mm | |
Width in G | 50 | |
Depth in G | 20 | |
Thickness | 15 mm | |
Type of product | Cover plate |
Article number | 951985 50X20 | |
EAN / GTIN | 2050002003897 | |
Manufacturer number | 489S002MOB | |
Manufacturer | Schreinerei Richard Gebhart Leben mit Holz, Am Lerchenberg 17, 86504 MERCHING, Germany, www.schreinerei-gebhart.de |