• The item cannot be ordered due to missing prices.

Cover made of bamboo 30X24

Article no.: 951980 30X24

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 750 mm
    Depth 600 mm
    Width in G 30
    Depth in G 24
    Thickness 25 mm
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 951980 30X24
    EAN / GTIN 4062406159085
    Manufacturer number 951980 30X24

    Description

    Version:

    Cover suitable for tool cabinets and cabinets.
    GARANT bamboo cover approx. 25 mm thick.

    Supplied with:

    Cover without fastening material.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart