• The item cannot be ordered due to missing prices.

Overlay of transparent plasticised PVC, oil-resistant 20 m roll 1500 mm

Article no.: 951965 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Material characteristics: oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material characteristics oil-resistant
Version Goods by the metre
Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Length 20,000 mm
Length in m 20 m
Width 1,500 mm
Thickness 3 mm
Material Plasticised PVC
Colour transparent
silicone-free yes
Type of product Protective mat for work surfaces

Identification numbers & Classifications

Article number 951965 1500
EAN / GTIN 2050002018907
Manufacturer number 759S1270BL

Description

Version:

Flexible work mat made of transparent plasticised PVC, oil-resistant.

Application:

To protect workbenches and work surfaces from dirt and damage. Silicone-free.
For cutting to length as required.

Note:

Dimensional tolerances according to DIN 7715 part 5 P2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart