• The item cannot be ordered due to missing prices.

Overlay of transparent plasticised PVC, oil-resistant 1500 mm

Article no.: 951961 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Material characteristics: oil-resistant

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material characteristics oil-resistant
    Version Cut to size
    Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
    Width 1,500 mm
    Depth 750 mm
    Thickness 3 mm
    Material Plasticised PVC
    Colour transparent
    silicone-free yes
    Type of product Protective mat for work surfaces

    Identification numbers & Classifications

    Article number 951961 1500
    EAN / GTIN 2050002018921
    Manufacturer number 759S1070BL

    Description

    Version:

    Flexible work mat made of transparent plasticised PVC, oil-resistant.

    Application:

    To protect workbenches and work surfaces from dirt and damage. Silicone-free.

    Note:

    Dimensional tolerances according to DIN 7715 part 5 P2.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart