• The item cannot be ordered due to missing prices.

Overlay of plasticised PVC transparent 20 m roll 2000 mm

Article no.: 951955 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Goods by the metre
Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Length 20,000 mm
Length in m 20 m
Width 2,000 mm
Thickness 3 mm
Material Plasticised PVC
Colour transparent
silicone-free yes
Type of product Protective mat for work surfaces

Identification numbers & Classifications

Article number 951955 2000
EAN / GTIN 2050002016637
Manufacturer number 759S1060BL

Description

Application:

To protect workbenches and work surfaces from dirt and damage. Silicone-free.
For cutting to length as required.

Note:

Dimensional tolerances according to DIN 7715 part 5 P2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart