• The item cannot be ordered due to missing prices.

Non-slip mat, closed 10 m roll, Depth: 1200mm

Article no.: 951908 1200

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Goods by the metre
Manufacturer's designation T-Tec non-slip mat roll 1.20 x 10 m
Length 10,000 mm
Depth 1,200 mm
Thickness 2.5 mm
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 951908 1200
EAN / GTIN 4260386327474
Manufacturer number 80001886

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion into drawers. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart