• The item cannot be ordered due to missing prices.

Non-slip mat, open, Type: 1

Article no.: 951906 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Non-slip Exact single item set: 1220 x 610 mm
Version Cut to size
Width 1,220 mm
Depth 610 mm
Thickness 2 – 3 mm
Type of product Anti-slip mat

Identification & Classification

Article number 951906 1
EAN / GTIN 4260386325043
Manufacturer number 80600374
Manufacturer TANOS GmbH, Pionierstraße 1, 89257 ILLERTISSEN, Germany, www.tanos.de

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion into drawers. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart