{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 175 mm | |
Width | 125 mm | |
Width in G | 5 | |
suitable for drawer front height | 200 mm | |
Type of product | Drawer divider |
Article number | 951751 200 | |
EAN / GTIN | 4062406137014 | |
Manufacturer number | 951751 200 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |