Divider inserts Width 4G, suitable for drawer front height: 125mm

Article no.: 951741 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  211.18 / Piece
  • from 5 Piece
    INR  176.14 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5,309 pieces in stock 5,309 pieces available in 11-14 working days

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 100 mm
Width 100 mm
Width in G 4
suitable for drawer front height 125 mm
Type of product Drawer divider

Identification & Classification

Article number 951741 125
EAN / GTIN 4062406136932
Manufacturer number 951741 125
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Direct purchase
To shopping cart