• The item cannot be ordered due to missing prices.

Divider inserts Width 2G, suitable for drawer front height: 75mm

Article no.: 951721 75

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Width 50 mm
Width in G 2
suitable for drawer front height 75 mm
Type of product Drawer divider

Identification & Classification

Article number 951721 75
EAN / GTIN 4062406136673
Manufacturer number 951721 75
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart