{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,200 mm | |
Width | 1,434 mm | |
Depth | 725 mm | |
Drawer usable width | 612 mm | |
Drawer usable depth | 612 mm | |
Weight | 342 kg | |
Type of product | Office station |
Article number | 951705 DE | |
Manufacturer number | 951705 DE |