• The item cannot be ordered due to missing prices.

Slotted edge partitions set, 2 pieces Depth 20G 75 mm

Article no.: 951570 75
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 50 mm
    suitable for drawer front height 75 mm
    Type of product Slotted divider

    Identification numbers & Classifications

    Article number 951570 75
    EAN / GTIN 4062406194659
    Manufacturer number 951570 75

    Description

    Version:

    Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.

    Suitable for:

    Usable drawer depth 20G.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart