• The item cannot be ordered due to missing prices.

Slotted dividers Depth 20G, suitable for drawer front height: 300mm

Article no.: 951520 300

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 275 mm
Thickness 12 mm
suitable for drawer front height 300 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951520 300
EAN / GTIN 4062406136550
Manufacturer number 951520 300

Description

Version:

Individual slotted dividers for dividing drawers. No tools required for installation: The slotted partitions are securely clipped into the openings in the drawer. Sturdy design of plastic, no risk of injury at the edges at removal.
Intermediate area of sheet metal for greater stability.

Suitable for:

Usable drawer depth 20G.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart