• The item cannot be ordered due to missing prices.

Label holder set, blue 10 pieces, Label width unit G: 3

Article no.: 951312 3

Select article variation and quantity

Label width unit G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 14 mm
Width 60 mm
Type of product Label holder

Identification numbers & Classifications

Article number 951312 3
EAN / GTIN 4062406193065
Manufacturer number 951312 3

Description

Version:

Label holder for mounting on the easyPick small parts storage bins. Labelling directly with water-soluble pen or with Avery Zweckform L7656-25 (for size 2) and Avery Zweckform L7658-25 (for size 3) labels. Labels not included.

Suitable for:

No. 951210, 951251 and 951265 each size 2×3/1; 2×4/1; 2×6/1; 2×8/1; 3×3/1; 3×4/1; 3×6/1; 3×8/1; 3×10/1; 3×6/2; 3×6/3; 4×4/1; 4×6/1; 4×8/1; 4×10/1; 4×12/1; 4×16/1; 6×6/1; 6×8/1; 6×10/1; 6×12/1; 6×16/1; 8×8/1; 8×10/1; 10×14/1.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart