{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 14 mm | |
Width | 35 mm | |
Set contents | 10 pieces | |
Type of product | Label holder |
Article number | 951310 2 | |
EAN / GTIN | 4062406211875 | |
Manufacturer number | 951310 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |