• The item cannot be ordered due to missing prices.

easyPick small parts storage bin Height 50 mm 4X16/1

Article no.: 951251 4X16/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series easyPick
    Height 50 mm
    Width 100 mm
    Depth 400 mm
    Width in G 4
    Depth in G 16
    Number of compartments in box 1
    Colour anthracite
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 951251 4X16/1
    EAN / GTIN 4062406151577
    Manufacturer number 951251 4X16/1

    Description

    Suitable for:

    In all drawers with a 75 mm front height.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "easyPick" View all

    Direct purchase

    Sign in to your Account

    To shopping cart