• The item cannot be ordered due to missing prices.

easyPick small parts storage bin Height 25 mm 3X8/1

Article no.: 951210 3X8/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 25 mm
Width 75 mm
Depth 200 mm
Width in G 3
Depth in G 8
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 951210 3X8/1
EAN / GTIN 4062406146986
Manufacturer number 951210 3X8/1

Description

Suitable for:

In all drawers with a 50 mm front height.

Downloads & documents

Suitable products

Accessories

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart