• The item cannot be ordered due to missing prices.

Slotted / plain divider sets 100/2

Article no.: 950620 100/2
  • Drawer usable area in G: 46×24

Product details

Technical Data

Drawer usable area in G 46×24
Height 75 mm
suitable for drawer front height 100 mm
suitable for drawers usable width in G 46
suitable for drawers usable depth in G 24
suitable for drawers usable width 1,150 mm
suitable for drawers usable depth 600 mm
Weight 1.918 kg
Type of product Drawer divider

Identification numbers & Classifications

Article number 950620 100/2
EAN / GTIN 4062406153731
Manufacturer number 950620 100/2

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 46×24G.

Suitable for:

Drawers 46×24G.

Content:

Edge partition set No. 951580: 1 × size 100
Slotted dividers No. 951530: 4 × size 100
Plain divider 6G No. 951761: 2 × size 100
Plain divider 10G No. 951801: 8 × size 100

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drawer front height / type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart