{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 36×24 | |
Height | 50 mm | |
suitable for drawer front height | 75 mm | |
suitable for drawers usable width in G | 36 | |
suitable for drawers usable depth in G | 24 | |
suitable for drawers usable width | 900 mm | |
suitable for drawers usable depth | 600 mm | |
Weight | 1.306 kg | |
Type of product | Drawer divider |
Article number | 950570 75/1 | |
EAN / GTIN | 4062406153533 | |
Manufacturer number | 950570 75/1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |