• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set 50/2

Article no.: 950550 50/2

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 25 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 24
suitable for drawers usable width 900 mm
suitable for drawers usable depth 600 mm
Weight 2.002 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950550 50/2
EAN / GTIN 4062406153441
Manufacturer number 950550 50/2

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 36×24G.

Suitable for:

Drawers 36×24G.

Content:

easyPick small parts storage bin No. 951210: 8 × size 6×8/1; 12 × size 6×6/1; 2 × size 4×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart