{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 26×24 | |
Height | 50 mm | |
suitable for drawer front height | 75 mm | |
suitable for drawers usable width in G | 26 | |
suitable for drawers usable depth in G | 24 | |
suitable for drawers usable width | 650 mm | |
suitable for drawers usable depth | 600 mm | |
Weight | 0.764 kg | |
Type of product | Drawer divider |
Article number | 950520 75/2 | |
EAN / GTIN | 4062406153342 | |
Manufacturer number | 950520 75/2 |