• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set 75/3

Article no.: 950450 75/3

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 24
suitable for drawers usable width 500 mm
suitable for drawers usable depth 600 mm
Weight 1.728 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950450 75/3
EAN / GTIN 4062406153106
Manufacturer number 950450 75/3

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 20×24G.

Suitable for:

Drawers 20×24G.

Content:

easyPick small parts storage bin No. 951251: 6 × size 6×8/1; 4 × size 4×6/1; 1 × size 6×10/1; 1 × size 6×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart