• The item cannot be ordered due to missing prices.

Trough set 50/1

Article no.: 950410 50/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 36×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 36×20
Height 25 mm
Width 900 mm
Depth 500 mm
Width in G 36
Depth in G 20
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 20
suitable for drawers usable width 900 mm
suitable for drawers usable depth 500 mm
Material Plastic
Weight 2.074 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950410 50/1
EAN / GTIN 4062406286545
Manufacturer number 950410 50/1

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 36×20G.

Suitable for:

Drawers 36×20G.

Content:

Troughs 1K No. 951415: 12 × size 6×6/4; 6 × size 6×8/4
Troughs divider plates (10 pcs.) No. 951275: 8 × size C

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart