• The item cannot be ordered due to missing prices.

Slotted / plain divider sets 100/1

Article no.: 950370 100/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 26×20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 26×20
    Height 75 mm
    suitable for drawer front height 100 mm
    suitable for drawers usable width in G 26
    suitable for drawers usable depth in G 20
    suitable for drawers usable width 650 mm
    suitable for drawers usable depth 500 mm
    Weight 1.413 kg
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 950370 100/1
    EAN / GTIN 4062406152864
    Manufacturer number 950370 100/1

    Description

    Version:

    Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
    Dividing material fills a complete drawer 26×20G.

    Suitable for:

    Drawers 26×20G.

    Content:

    Edge partition set No. 951570: 1 × size 100
    Slotted dividers No. 951520: 4 × size 100
    Plain divider 5G No. 951751: 11 × size 100
    Plain divider 6G No. 951761: 2 × size 100

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart