• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set 50/3

Article no.: 950350 50/3

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series easyPick
    Container height 25 mm
    suitable from drawer front height ≥ 50 mm
    suitable for drawers usable width in G 26
    suitable for drawers usable depth in G 20
    suitable for drawers usable width 650 mm
    suitable for drawers usable depth 500 mm
    Weight 1.187 kg
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 950350 50/3
    EAN / GTIN 4062406152789
    Manufacturer number 950350 50/3

    Description

    Version:

    Small parts storage bin, made of plastic.
    Dividing material fills a complete drawer 26×20G.

    Suitable for:

    Drawers 26×20G.

    Content:

    easyPick small parts storage bin No. 951210: 10 × size 4×6/1; 2 × size 6×6/1; 1 × size 4×8/1; 1 × size 6×8/1; 2 × size 8×8/1

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "easyPick" View all

    Direct purchase

    Sign in to your Account

    To shopping cart