Slotted dividers / plain dividers set, 20×20G, Drawer front height / type: 100/1

Article no.: 950320 100/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
152 pieces in stock 152 pieces available in 11-14 working days

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Availability

  • Drawer usable area in G: 20×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×20
Height 75 mm
suitable for drawer front height 100 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 20
suitable for drawers usable width 500 mm
suitable for drawers usable depth 500 mm
Weight 1.06 kg
Type of product Drawer divider

Identification & Classification

Article number 950320 100/1
EAN / GTIN 4062406216436
Manufacturer number 950320 100/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 20×20G.

Suitable for:

Drawers 20×20G.

Content:

Edge partition set No. 951570: 1 × size 100
Slotted dividers No. 951520: 3 × size 100
Plain divider 5G No. 951751: 8 × size 100

Downloads & documents

Suitable products

Direct purchase
To shopping cart