{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 20×20 | |
Height | 25 mm | |
Width | 500 mm | |
Depth | 500 mm | |
Width in G | 20 | |
Depth in G | 20 | |
Trough height | 25 mm | |
suitable for drawer front height | 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm | |
suitable from drawer front height | ≥ 50 mm | |
suitable for drawers usable width in G | 20 | |
suitable for drawers usable depth in G | 20 | |
suitable for drawers usable width | 500 mm | |
suitable for drawers usable depth | 500 mm | |
Material | Plastic | |
Weight | 1.142 kg | |
Type of product | Drawer trough |
Article number | 950310 50/1 | |
EAN / GTIN | 4062406285890 | |
Manufacturer number | 950310 50/1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |