• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set, 20×16G, Drawer front height / type: 75/2

Article no.: 950200 75/2

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 16
suitable for drawers usable width 500 mm
suitable for drawers usable depth 400 mm
Weight 1.495 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950200 75/2
EAN / GTIN 4062406152079
Manufacturer number 950200 75/2

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 20×16G.

Suitable for:

Drawers 20×16G.

Content:

easyPick small parts storage bin No. 951251: 5 × size 4×4/2; 5 × size 4×4/1; 5 × size 4×8/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart