• The item cannot be ordered due to missing prices.

Set of troughs, 26×14G, Drawer front height / type: 50/1

Article no.: 950192 50/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 26×14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 26×14
Height 25 mm
Width 650 mm
Depth 350 mm
Width in G 26
Depth in G 14
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 26
suitable for drawers usable depth in G 14
suitable for drawers usable width 650 mm
suitable for drawers usable depth 350 mm
Material Plastic
Weight 1.014 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950192 50/1
EAN / GTIN 4062406573522
Manufacturer number 950192 50/1

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 26×14G.

Suitable for:

Drawers 26×14G.

Content:

Troughs 1K No. 951415: 4 pcs. size 6×8/4; 4 pcs. size 6×6/4; 1 pc. size 2×8/1; 1 pc. size 2×6/1
Troughs divider plates (10 pcs.) No. 951275: 3 × size C

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart