{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 450 mm | |
Width | 1,500 mm | |
Depth | 353 mm | |
Seat slats profile | 60×30 mm | |
Number of feet | 4 | |
Material of seat slats | Plastic with steel core | |
Material of foot | Square section construction | |
Special paints available | no | |
Weight | 15 kg | |
Type of product | Seat bench |
Article number | 949821 1500 | |
EAN / GTIN | 4062406082727 | |
Manufacturer number | 949821 1500 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |