• The item cannot be ordered due to missing prices.

Bench seat with shoe rack, free-standing Beech 1000

Article no.: 949820 1000

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 450 mm
    Width 1,000 mm
    Depth 353 mm
    Seat slats profile 60×30 mm
    Level adjustment can be performed 10 mm
    Number of feet 4
    Material of seat slats rounded hardwood slats, clear varnished
    Material of foot Square section construction
    Special paints available no
    Weight 11.5 kg
    Type of product Seat bench

    Identification numbers & Classifications

    Article number 949820 1000
    EAN / GTIN 4062406082680
    Manufacturer number 949820 1000

    Description

    Version:

    Sturdy rectangular hollow-section construction 30×30 mm. Slats of 60×30 mm profile for good comfort when seated. With adjustable pad feet for easy level adjustment (10 mm). Shoe rack with 5 cross struts of square hollow-section.
    Hardwood seat slats planed all round and rounded, clear varnish. With natural variations in colour.

    Colour:

    Steel frame, black/grey coating. No special paint finishes available.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart