• The item cannot be ordered due to missing prices.

Bench seat, free-standing Plastic, Type: 1000

Article no.: 949811 1000

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 450 mm
Width 1,000 mm
Depth 353 mm
Seat slats profile 60×30 mm
Level adjustment can be performed 10 mm
Number of feet 4
Material of seat slats Plastic with steel core
Material of foot Square section construction
Special paints available no
Weight 10.4 kg
Type of product Seat bench

Identification numbers & Classifications

Article number 949811 1000
EAN / GTIN 4062406082659
Manufacturer number 949811 1000

Description

Version:

Sturdy rectangular hollow-section construction 30×30 mm. Slats of 60×30 mm profile for good comfort when seated. With adjustable pad feet for easy level adjustment (10 mm).
Light grey plastic seating slats with a steel core.

Colour:

Steel frame, black/grey coating. No special paint finishes available.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart