• The item cannot be ordered due to missing prices.

Garment locker with bench and DOM cylinder lock 4

Article no.: 949634 4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Cylinder lock: modular barrel
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 2,120 mm
Width 1,200 mm
Depth 500 mm
usable width of each compartment 240 mm
usable depth of each compartment 477 mm
usable height of each clothing compartment 1,270 mm
usable height of each hat compartment 328 mm
Shelf width 298 mm
Storage shelf depth 477 mm
Seat bench height 450 mm
Seat bench depth 315 mm
Number of compartments 4
Weight 75 kg
Type of product Locker

Identification numbers & Classifications

Article number 949634 4
EAN / GTIN 4067263642879
Manufacturer number 949634 4

Description

Version:

Garment locker with bench seat support frame. Compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and label frame. Seat slats are normally made of beech, approx. 60×30 mm profile, planed all round and rounded, varnished.
With high-quality DOM cylinder lock.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. Bench frame black grey, coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart