• The item cannot be ordered due to missing prices.

Additional storage shelf, Type: 950

Article no.: 949534 950

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Material galvanised
Width 944 mm
Depth 382 mm
Thickness 30 mm
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 949534 950
EAN / GTIN 4062406212070
Manufacturer number 949534 950

Description

Suitable for:

Swing door cabinet No. 949531 size 1950/A.

Note:

When reordering, please state the build year of the cabinet. Minor changes to the design were introduced in January 2010.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart