• The item cannot be ordered due to missing prices.

Swing door cabinet with viewing window swing doors 1200 mm

Article no.: 949503 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 225
  • Height adjustment interval: 40
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
    Cabinet housing internal load capacity 500 kg
    Door opening angle 225 degrees
    Height adjustment interval 40 mm
    Cylinder lock modular barrel
    Colour selection RAL 7035, RAL 7016, RAL 5005
    Height 1,200 mm
    Width 1,000 mm
    Depth 400 mm
    Usable height 1,040 mm
    Number of shelves 2
    Cabinet fronts Viewing window swing door
    Electronic locking system can be retrofitted yes
    Handle positioning top
    Type of product Filing cabinet

    Identification numbers & Classifications

    Article number 949503 1200
    EAN / GTIN 4062406080570
    Manufacturer number 949503 1200

    Description

    Version:

    Body and doors made of sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. For more information on locking see No. 950050950060.
    With viewing window swing doors (polycarbonate windows).

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart