• The item cannot be ordered due to missing prices.

Swing door cabinet with plain sheet metal swing doors 1200 mm

Article no.: 949501 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 225
  • Height adjustment interval: 40
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
    Cabinet housing internal load capacity 500 kg
    Door opening angle 225 degrees
    Height adjustment interval 40 mm
    Cylinder lock modular barrel
    Colour selection RAL 7035, RAL 7016, RAL 5005
    Height 1,200 mm
    Width 1,000 mm
    Depth 400 mm
    Usable height 1,040 mm
    Number of shelves 2
    Cabinet fronts Plain sheet metal swing door
    Electronic locking system can be retrofitted yes
    Handle positioning top
    Weight 36 kg
    Type of product Filing cabinet

    Identification numbers & Classifications

    Article number 949501 1200
    EAN / GTIN 4062406081911
    Manufacturer number 949501 1200

    Description

    Version:

    Body and doors made of sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. For more information on locking see No. 950050950060.
    With plain sheet metal swing doors.

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart