• The item cannot be ordered due to missing prices.

Garment locker with cylinder lock 3

Article no.: 949050 3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height at the front 1,850 mm
Height at the rear 2,000 mm
Width 900 mm
Depth 500 mm
usable height of each clothing compartment 1,240 mm
usable width of each clothing compartment 240 mm
usable depth of each clothing compartment 475 mm
usable height of each hat compartment with sloping roof 420 mm - 480 mm
usable width of each hat compartment (integral helmet) 240 mm - 280 mm
usable depth of each hat compartment 250 mm
Shelf width 295 mm
Storage shelf depth 250 mm
Number of compartments 3
Number of fixed shelves 1
Number of clothes rails 1
suitable for integral helmets yes
Cabinet fronts Plain sheet metal swing door
Support cabinet version Base with base fascia
Sloping roof yes
Ventilation slots in the back wall no
Ventilation slots in the door no
Base fascia removable yes
Special paints available yes
Nameplate yes
Weight 69.3 kg
Lock version Cylinder lock
Norm DIN 4547
Type of product Locker

Identification numbers & Classifications

Article number 949050 3
EAN / GTIN 4062406073169
Manufacturer number 949050 3

Description

Version:

Doors with resilient stops. The body has a sloping top, plastic slides for the shelf assembly and a removable plinth panel at the front. One storage shelf with 2 clothes hooks per compartment. The special construction enables storage of integral helmets, despite a unit width of only 300 mm (design registration applied for).
With high quality cylinder lock in the slide handle.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

  • Lockers are supplied fully assembled.
  • For padlocks for the rotary catch see catalogue volume 2 Hand tools and Metrology No. 085822085890, and also DOM padlock No. 085812; 085814. No. 085816 size 45.
  • Suitable for locking systems.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart