{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,200 mm | |
Width | 1,500 mm | |
Depth | 700 mm | |
Drawer usable width | 650 mm | |
Drawer usable depth | 600 mm | |
Weight | 342 kg | |
Type of product | Office station |
Article number | 948805 DE | |
EAN / GTIN | 4062406135522 | |
Manufacturer number | 948805 DE |