• The item cannot be ordered due to missing prices.

Notebook lockable box for wall attachment 1

Article no.: 948410 1

Select article variation and quantity

Type Unit price incl. VAT
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cylinder lock modular barrel
Height 540 mm
Width 570 mm
Depth 105 mm
Usable height 320 mm
Usable width 500 mm
Usable depth 50 mm
Weight 11 kg
Type of product PC holder

Identification numbers & Classifications

Article number 948410 1
EAN / GTIN 4062406288099
Manufacturer number 948410 1

Description

Version:

Stable enclosed box of sheet metal for storage of laptops / notebooks. With storage compartment for stylus, mouse etc. Dampers prevent the working surface falling too quickly. Integral cable guide with cable outlet for easy cabling of the laptop to other devices such as whiteboards. Integrated storage compartment for cables. Rubber cover for non-slip protection. Securing straps. Can be locked by 2-component Haptoprene push handle with a cylinder lock.

Colour:

silver, powder-coated.

Note:

Different walls may require different fastenings. The customer should check requirements before installation.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart