• The item cannot be ordered due to missing prices.

Keyboard drawer in the top-mounted housing, Type: 1

Article no.: 948405 1
1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Top-mounted housing height 200 mm
Top-mounted housing width 750 mm
Top-mounted housing depth 500 mm
Top-mounted housing internal height 178 mm
Keyboard drawer height 80 mm
Keyboard drawer width 684 mm
Keyboard drawer depth 479 mm
Keyboard drawer usable height 50 mm
Keyboard drawer usable width 625 mm
Keyboard drawer usable depth 295 mm
Weight 24.5 kg
Type of product Keyboard drawer

Identification numbers & Classifications

Article number 948405 1
EAN / GTIN 4062406074647
Manufacturer number 948405 1

Description

Version:

Keyboard drawer in top-mounted housing with bamboo worktop. The keyboard drawer registers when fully extended, can be locked, has a bamboo palm rest and has cable strain relief. Single-hand operation. The front automatically swings upwards when the keyboard is pulled out.

Colour:

Body RAL 7035 light grey, front of the drawers RAL 7016 anthracite powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart