• The item cannot be ordered due to missing prices.

Computer workstation with printer flap CH

Article no.: 948252 CH
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 250 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,620 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Monitor housing usable height 460 mm
Monitor housing usable width 690 mm
Monitor housing usable depth 230 mm
Support cabinet usable height 645 mm
Support cabinet usable width left 700 mm
Support cabinet usable width right 223 mm
Dimensions printer flap 346×290 mm
Plug type, input J
Nominal voltage 250 V
On/Off switch yes
Weight 120 kg
Power supply Mains operated
Type of product Computer workstation

Identification numbers & Classifications

Article number 948252 CH
EAN / GTIN 4062406074524
Manufacturer number 948252 CH

Description

Version:

Computer cabinet with separately lockable double-leaf door with polycarbonate window or with printer flap. Fitted with partition for the tower compartment with galvanised storage shelf, pull-out shelf (load capacity 45 kg) with strain relief. Keyboard drawer with recessed and removable storage tray, palm rest made from bamboo and strain relief. Locking with a common key. Cable pass-through on the rear of the housing. Storage shelf made of bamboo.
With space-saving TFT monitor housing for flat screens, lockable, with storage compartment for cables. Self-supporting steplessly adjustable lift door with polycarbonate window.

Colour:

Body and keyboard drawer RAL 7035 light grey, doors, drawer front and pull-out shelf RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart