{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 250 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
IP Index of Protection | IP 41 | |
Height | 1,740 mm | |
Width | 750 mm | |
Depth | 500 mm | |
Width in G | 30 | |
Depth in G | 20 | |
Monitor housing usable height | 460 mm | |
Monitor housing usable width | 690 mm | |
Monitor housing usable depth | 230 mm | |
Support cabinet usable height | 645 mm | |
Support cabinet usable width | 700 mm | |
Dimensions printer flap | 236×290 mm | |
Plug type, input | J | |
Nominal voltage | 250 V | |
On/Off switch | yes | |
Weight | 82 kg | |
Power supply | Mains operated | |
Type of product | Computer workstation |
Article number | 948122 CH | |
EAN / GTIN | 4062406073855 | |
Manufacturer number | 948122 CH |