• The item cannot be ordered due to missing prices.

Computer terminal with printer flap GB

Article no.: 948112 GB
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Door opening angle 250 degrees
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    IP Index of Protection IP 41
    Height 2,000 mm
    Width 750 mm
    Depth 500 mm
    Width in G 30
    Depth in G 20
    Monitor housing usable height 570 mm
    Monitor housing usable width 690 mm
    Monitor housing usable depth 458 mm
    maximum screen size, diagonal 19 in
    Viewing window height 532 mm
    Viewing window width 552 mm
    Computer housing usable height 845 mm
    Computer housing usable width 700 mm
    Computer housing usable depth 470 mm
    Dimensions printer flap 236×290 mm
    Plug type, input G
    Nominal voltage 250 V
    On/Off switch yes
    Weight 77 kg
    Power supply Mains operated
    Type of product Computer workstation

    Identification numbers & Classifications

    Article number 948112 GB
    EAN / GTIN 4062406073763
    Manufacturer number 948112 GB

    Description

    Version:

    Monitor housing with fan for CRT monitors up to 19 inches. Swing door with polycarbonate window, lockable.
    Keyboard drawer locks in full travel position. Three height adjustments at 60 mm intervals (1058 / 1118 / 1178 mm), can be locked, with palm rest of bamboo and cable strain relief.
    Computer housing with fan and 1 height−adjustable galvanised shelf, and cable slots for a tidy cable layout. One key for all locks.

    Function:

    IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Colour:

    Body RAL 7035 light grey, doors and drawer front RAL 7016 anthracite powder-coated.

    Note:

    The dimensions of the computer workstation are compatible with GridLine cabinets depth 20G No. 940001940217, 940801940907 and can be combined with them as required.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart